Beli air regulator smc di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SMC Regulator AR20-A to AR40-A (Regulator Tekanan Udara)
    Mulai

    Rp729.900

    SMC Regulator AR20-A to AR40-A (Regulator Tekanan Udara)
    atribut:
    • Pipe Connection Diameter: Rc1/4
    • Set Pressure Unit: (-) Product name plate and pressure gauge unit notation: MPa
    • Type Of Thread: Rc
  2. CP Filter Regulator Pneumatic (Regulator Filter Udara)
    Mulai

    Rp209.900

  3. SMC Filter & Regulator (Regulator Filter Udara)
    Mulai

    Rp4.999.900

    SMC Filter & Regulator (Regulator Filter Udara)
    atribut:
    • Connection Port Diameter: Rc3/4
    • Filtration Precision (μm): 5
    • Fluid Temperature (°C): -5 to 60
    • Set Pressure (MPa): 0.05 to 0.85
    • Total Length (mm): 409.6
    • Working Fluid: Air
    • Working Pressure (MPa): 1
  4. SMC Filter Regulator (Regulator Filter Udara)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp999.900

  5. EMC AER Series Regulator Filter (Filter Regulator Udara)
    Mulai

    Rp129.900

    EMC AER Series Regulator Filter (Filter Regulator Udara)
    atribut:
    • Series No.: AE: Small Body Size without bowl guard
    • Poer Size (inch): 1/4
    • Body Size: 2000 Body
    • Working Medium: Air
    • Adjust Pressure Range (MPa): 0.05-0.85
    • Maximum Adjusting Pressure (MPa): 1
    • Guaranteed Pressure (MPa): 1.5
    • Weight (g): 200
    • Working Pressure (MPa): 0-1
    • Working Temperature (°C): 5~6
  6. EMC AEFC Series FRL Filter (FIlter Regulator) (Unit FRL)
    Mulai

    Rp229.900

    EMC AEFC Series FRL Filter (FIlter Regulator) (Unit FRL)
    atribut:
    • Series No.: AE: Small Body Size without bowl guard
    • Poer Size (inch): 1/4
    • Type Code: FC: Filter & Regulator +lubricator
    • Body Size: 2000 Body
    • Working Medium: Air
    • Filter Precision (µm): 25 (5.40µm is optional)
    • Adjust Pressure Range (MPa): 0.05-0.85
    • Filter Bowl Capacity (cc): 15
    • Guaranteed Pressure (MPa): 1.5
    • Maximum Adjusting Pressure (MPa): 1
    • Weight (g): 500
    • Working Temperature (°C): 5~6
  7. SMC ISO Double Acting single Rod CD85 (Silinder Pneumatik)
    Mulai

    Rp589.900

    SMC ISO Double Acting single Rod CD85 (Silinder Pneumatik)
    atribut:
    • Built-in Magnet Availability: (D) Built-in magnet
  8. EMC Regulator Filter (Filter Regulator Udara)
    Mulai

    Rp189.900

    EMC Regulator Filter (Filter Regulator Udara)
    atribut:
    • Series No.: Round gauge series
    • Type Code: Regulator
    • Guaranteed Pressure Resistance (MPa): 1.5
    • Maximum Working Pressure (MPa): 1
    • Valve Type: With Overflow
    • Working Temperature (°C): 5~6
  9. SMC Filter, Regulator, Lubricator (Unit FRL)
    Mulai

    Rp2.699.900

    SMC Filter, Regulator, Lubricator (Unit FRL)
    Deskripsi:
    These FRLs by SMC are complete systems that include a filter, a regulator, and a lubricator. In some cases the filter and regulator may be combined in a single unit. FRL modules are interchangeable within the same brand and series and provide flexibility in customizing the system based on the needs of the application.
  10. TEKIRO Filter Regulator Air Control Unit Single AT Series (Regulator Filter Udara)
    Mulai

    Rp309.900

    TEKIRO Filter Regulator Air Control Unit Single AT Series (Regulator Filter Udara)
    Deskripsi:
    alat untuk kontrol kompresor yang mempunyai 1 tabung dengan temperature range 5-60 deg celcius, max pressure 10 kgf/cm2, bahan material polycarbonateberfungsi untuk kontrol kompresor yang dapat meningkatkan menurunkan performance kendaraanFungsi : alat untuk kontrol kompresor yang dapat meningkatkan menurunkan performance kendaraanMaterial : polycarbonateDimensi Produk : 214mmx47mmx30mm
    atribut:
    • Air inlet (inch): 3/4
    • Material: Polycarbonate
    • Dimension 1 (mm): 214
    • Dimension 5 (mm): 50
  11. EMC FRL Filter (Filter Regulator) (Unit FRL)
    Mulai

    Rp419.900

    EMC FRL Filter (Filter Regulator) (Unit FRL)
    atribut:
    • Series No.: Round gauge series
    • Type Code: Filter+regulator+ lubricator
    • Guaranteed Pressure Resistance (MPa): 1.5
    • Bowl material: Polycarbonate
    • Filter Precision: 40 µm (5 µm is optional)
    • Maximum Working Pressure (MPa): 1
    • Pressure Adjustment Range (MPa): 0.15~0.85
    • Recommended oil: Turbine No.1 Oil ISOVG32
    • Valve Type: With Overlow
    • Working Temperature (°C): 5~6
  12. SMC Filter Regulator AW-A Series (Regulator Filter Udara)
    Mulai

    Rp929.900

    SMC Filter Regulator AW-A Series (Regulator Filter Udara)
    atribut:
    • Drain Port: (-) With drain cock
    • Exhaust Type: Relief type
    • Pressure Setting Range (MPa): 0.05 - 0.7
  13. TEKIRO Filter Regulator Air Mini (Regulator Filter Udara)
    Mulai

    Rp239.900

    TEKIRO Filter Regulator Air Mini (Regulator Filter Udara)
    Deskripsi:
    alat untuk kontrol kompresor yang mempunyai 1 tabung mini dengan temperature range 5-60 deg celcius, max pressure 10 kgf/cm2, bahan material polycarbonateFungsi : alat untuk kontrol kompresor yang dapat meningkatkan menurunkan performance kendaraanDimensi Produk : 150Mmm, 30mm, 26mmMaterial : polycarbonate
    atribut:
    • Air inlet (inch): 1/4
    • Size (inch): 1/4
    • Material: Polycarbonate
    • Dimension 2 (mm): 30
    • Dimension 5 (mm): 40
  14. SMC Compressed Air Filter
    Mulai

    Rp1.899.900

    SMC Compressed Air Filter
    Deskripsi:
    These air filters remove water, dirt, and other contaminants from compressed air and are a component of an SMC FRL system.
  15. SMC Filter
    Mulai

    Rp999.900

    SMC Filter
    Deskripsi:
    These air filters remove water, dirt, and other contaminants from compressed air and are a component of an SMC FRL system.
  16. SMC Air Filter + Regulator + Lubricator (Unit FRL)
    Mulai

    Rp1.599.900

    SMC Air Filter + Regulator + Lubricator (Unit FRL)
    atribut:
    • Body Size: M5
    • Maximum Operating Pressure (MPa): 1
    • Suitable fluid: Air
    • Pipe Connection Diameter: M5×0.8
    • Setting Pressure (MPa): (-) 0.05-0.7 setting
    • Type Of Thread: Metric screw (M5)
    • Case Material: Polycarbonate
    • Components: Filter regulator (AW10) + Lubrigator (AL10)
    • Dimension A (mm): 56
    • Dimension B (mm): 108
    • Dimension C (mm): 48
    • Dimension F (mm): 28
    • Dimension G (mm): 35
    • Dimension K (mm): 0
    • Dimensions j (mm): 26
    • Drain Storage (cm³): 2.5
    • Oil Capacity (cm³): 7
    • Structure: Filter regulator / relief type
Daftar Harga air regulator smc Terbaru November 2026
SMC Regulator AR20-A to AR40-A (Regulator Tekanan Udara)Rp729.900
CP Filter Regulator Pneumatic (Regulator Filter Udara)Rp209.900
SMC Regulator (Regulator Tekanan Udara)Rp42.900
SMC Filter & Regulator (Regulator Filter Udara)Rp4.999.900
SMC Filter Regulator (Regulator Filter Udara)Rp999.900
EMC AER Series Regulator Filter (Filter Regulator Udara)Rp129.900
EMC AEFC Series FRL Filter (FIlter Regulator) (Unit FRL)Rp229.900
SMC ISO Double Acting single Rod CD85 (Silinder Pneumatik)Rp589.900
EMC Regulator Filter (Filter Regulator Udara)Rp189.900
SMC Filter, Regulator, Lubricator (Unit FRL)Rp2.699.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)

Halaman Terkait